Safety Lockout Nylon Key Padlocks

Safety Lockout Nylon Key Padlocks


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

These unique insulated locks protect both worker safety and business security. Clad in reinforced nylon, the precision-machined cylinder, and paracentric keyway are protected against electrical hazards and tampering.

Features and Benefits
• A paracentric keyway prevents the use of a lock pick and reach pins
• Design prevents the key from being released until the shackle is closed
• Locks are compact and lightweight for user convenience
• Resistant to impact, temperature, chemicals, and corrosion
• Non-conductive, non-sparking body for extra safety
• Ribbed body design for easier gripping and handling
• 1 key supplied with each lock

Standards
• OSHA 29 CFR 1910
• UL 94-HB

See full description

Feature Attributes

Body Thickness:
19.5 mm
Key Type:
Keyed Different
Body Height:
38 mm
Number of Keys Included:
1
Shackle Material:
Steel
Body Width:
38
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome