Quantity | Price | Discount |
---|---|---|
1 - 19 | £1.39 | 0% |
20 - 49 | £1.32 | 5% |
50 - 99 | £1.25 | 10% |
100 + | £1.18 | 15% |
The Portwest PU palm gloves are perfect for intricate tasks where dexterity, breathability and safety are essential. CE certified for food safety, the gloves also offer NSI level A1 cut resistance, making them a great combination of protection and dexterity. These gloves are in black and sized M. Other sizes are available - please select from the drop-down menu.
Product Name | Price |
---|
Black PU Palm Glove Size M | Medium | Black | CE Certified | PU | £1.39Inc VATGet it by Wed, 16th Apr | |
Black PU Palm Glove Size L | Large | Black | --- | PU | £1.39Inc VATGet it by Wed, 16th Apr | |
E397 M22 x 2.50 mm HSS-E-PM Spiral Point Tap DIN 371/6 | --- | --- | --- | HSS-E-PM | £109.99Inc VAT£129.9915% off Get it by Tomorrow |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy