1.8m Kernmantel Twin Leg Energy Absorbing Lanyard - MSA10185615

1.8m Kernmantel Twin Leg Energy Absorbing Lanyard - MSA10185615

Order Code: ZT5695247S

£159.99 Inc VAT (20%)


Description

Energy-absorbing lanyards provide a means of connection between the fall arrest attachment of MSA full body harnesses and a qualified anchorage point. The energy absorber keeps fall arrest forces below 6 kN.
• Cross stich and a strong transparent covering sleeve
• Abrasion resistant thimble at the end of the loops
• 11mm nylon kernmantel rope
• Galvanized alloy steel twist-lock carabiner
• Carabiner minimum breaking strength - 23kN
• Aluminium Alloy Scaffolding hook
• Scaffolding hook minimum breaking strength - 23 kN
• Maximum arrest force of 6kN
• A colour tracer strand that loses it colour in due course of time showing that the lanyard is now unfit for further use
• Conforms to EN 352:2002 Personal protective equipment against falls from a height

See full description
Specifications for 1.8m Kernmantel Twin Leg Energy Absorbing Lanyard - MSA10185615
  • Colour
    Assorted
  • Size
    1.8m
  • Length
    1.8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome