1032097 Handzup Lanyard with Twist Lock Carabiner

1032097 Handzup Lanyard with Twist Lock Carabiner

Order Code: ZT1025760P

£153.99 Inc VAT (20%)
£159.993.5% off


Description

HandZup® work positioning 2m lanyard with a twist lock carabiner, snap hook and protective sheath. Specifically designed for improved handling and greater comfort during work. Suitable for several industries including construction, transportation and utilities.

Features and benefits:
-Suitable for both right and left-handers due to symmetrical shape
-Curved cam design means the tensioner slides along the rope smoothly and in a controlled fashion
-The polyamide braided rope has high abrasion resistance and the removable textile sheath is available to further protect the rope against rubbing on harsh surfaces
-CE certified and comply with EN 358

See full description
Specifications for 1032097 Handzup Lanyard with Twist Lock Carabiner
  • Connector Type
    Snap Hook
    Carabiner
  • Length
    2m
  • MFR Part No.
    1032097

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome