Single Tool Lanyard ROU26025
0
1
2
3
4

Single Tool Lanyard ROU26025

Order Code: ZT1737642S

£12.29 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Roughneck Single Tool Lanyard has a strong, one-piece, internal shock cord with tight weave nylon webbing to prevent over-extension and snagging. Its loop end has a dual-channel barrel lock that ensures tools are securely fastened. Fitted with a stainless steel locking carabiner for durability and to prevent accidental disengagement. Multiple connection methods, including belt loop and carabiner, allow the flexibility to find the most suitable anchor point. Designed to prevent accidents due to falling tools from height, tool lanyards also safeguard against the loss of equipment. Specification Length 900-1280mm (36-50in) Max. Tool Weight 3kg (6.6 lb)

See full description
Specifications for Single Tool Lanyard ROU26025
  • MFR Part No.
    26-025
  • Type
    Lanyard
  • Equipment Type
    Lanyard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome