Criss Cross Gloves  - Pack of 10

Criss Cross Gloves - Pack of 10

Order Code: ZT1578818SCopy

£9.99 Inc VAT (20%)
£10.999% off


Description

Yellow/gold knitted base. PVC criss cross coating. Multi purpose glove offering excellent grip. EN388: 2016, Level 2 - Abrasion, Level X - Cut Resistance, Level 3 - Tear Resistance, Level 1 - Puncture , Level B - ISO 13997 Cut Resistance

Specifications for Criss Cross Gloves - Pack of 10
  • MFR Part No.
    XXN
  • Size
    XL
  • Colour
    Orange
  • Weight
    1.27kg
  • Width
    440mm
  • Length
    514mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome