Unisex Hooded Cuffed Robe Charcoal Size Small/Medium
0
1

Unisex Hooded Cuffed Robe Charcoal Size Small/Medium

Order Code: ZT5470369S

£33.99 Inc VAT (20%)


Description

Sherpa lined hood. Tie front. Two front pockets. Ribbed cuffs. Tear out label.

Specifications for Unisex Hooded Cuffed Robe Charcoal Size Small/Medium
  • Colour
    Charcoal
  • Gender
    Unisex
  • Product Type
    Robe
  • Material
    100% Polyester
  • Size
    Small/Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome