NO Smoking - CLG (100 x 150mm)

NO Smoking - CLG (100 x 150mm)

Order Code: ZT1107664P

£3.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.290%
10 - 19£3.164%
20 - 49£3.038%
50 - 99£2.9012%
100 +£2.7616%


Description

No smoking - CLG (100 x 150mm)

Specifications for NO Smoking - CLG (100 x 150mm)
  • Colour
    Red/White
  • Depth
    0.07mm
  • Type
    Window Sign
  • Material
    CLG
  • Weight
    0.006kg
  • Width
    100mm
  • Length
    150mm
  • Installation
    Self Cling
  • Fixing Method
    Self Cling

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome