H440 Hi-Vis Rain Jacket, Orange

H440 Hi-Vis Rain Jacket, Orange


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Ideal for tough conditions, this hardwearing waterproof jacket ensures maximum protection against harsh weather while keeping the wearer as comfortable as possible. Lightweight and breathable, it prevents the build-up of heat and humidity to maintain productivity despite the weather.

Features and Benefits
• Taped seams prevent the ingress of water for a 100% waterproof jacket
• Anti-wicking fabric at hems and cuffs keep the hands and arms dry for comfort
• Concealed hood can be worn or put away for convenience
• Air vents under the arms prevent heat and humidity build-up
• Reflective tape ensures visibility in low-light conditions
• Inner elasticated cuff for a secure fit that keeps the wind out
• Vented back and eyelets to keep wearers cool and comfortable
• Rated 50+ UPF to protect against 98% of UV rays

Standards
• CE Certified
• EN ISO 20471:2013
• EN343:2019 Class 3:1

See full description

Feature Attributes

MFR Part No.:
H440
Colour:
Orange
Type:
Jacket
Material:
Polyester
Fabric Weight:
170 g/m²
Product Type:
Jacket
More attributes
Product Reviews -
5 years ago by Dee
good quality

6 years ago by lynne
Absolutely fine. As described.

6 years ago by lynne
As described and fit for purpose.

6 years ago by lynne
Absolutely fine, as described and fit for purpose.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome