FFP3 MOULDED VALVED CUP RESPIRATOR

FFP3 MOULDED VALVED CUP RESPIRATOR

Order Code: ZT1177748P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Unique "Big Eye" design provides very low breathing resistance due to the increased filtration area. Polypropylene (P.P) outer layer provides smooth lining and avoids loose fibres. Embossed fringe seal avoids fluffy open layers around the edges. Adjustable head strap ensures the best facial seal with minimum leakage. Contour design ensures the compatibility of glasses/goggles reducing fogging. , Full facial close-cell foam and adjustable nosepiece ensures increased worker comfort and acceptance. Protection level FFP3 with exhalation valve. Conforms to EN149:2001 + A1:2009 FFP3 NRFor Hazard Type: Toxic dusts, fumes and water-based mists.Example: Working with hardwood, glass fibres and plastic (non PVC), metalwork and welding.

See full description
Specifications for FFP3 MOULDED VALVED CUP RESPIRATOR
  • MFR Part No.
    BS033
  • Colour
    White
  • Product Type
    Respirator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome