Arezzo, Safety Goggles, Polycarbonate, Clear Lens, Tpe, Black Frame, Splash-resistant

Arezzo, Safety Goggles, Polycarbonate, Clear Lens, Tpe, Black Frame, Splash-resistant

Order Code: ZT1405091X

£9.29 Inc VAT (20%)


Description

These compact and lightweight safety goggles offer protection against liquid droplets as well as impacts.

Features and Benefits
• The low-profile design enhances the field of vision and a comfortable fit is guaranteed thanks to the fully adjustable head strap

See full description
Specifications for Arezzo, Safety Goggles, Polycarbonate, Clear Lens, Tpe, Black Frame, Splash-resistant
  • Standards Met
    EN166 1BT
  • Lens Colour
    Clear
  • Resistance Features
    Splash-Resistant
  • Frame Material
    TPE
  • Lens Material
    Polycarbonate
  • Series
    Arezzo
  • MFR Part No.
    RLY00161
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome