Chemical Splash & Impact Resistant Safety Goggles
0
1
2
3
4
5
6

Chemical Splash & Impact Resistant Safety Goggles

Order Code: ZT1174050X

£2.44 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.440%
20 - 49£2.344%
50 - 99£2.248%
100 - 199£2.1512%
200 +£2.0516%


Description

SiteSafe® direct ventilation safety goggles provide protection against chemical splashes and moderate unspecified mechanical impact hazards. Single piece clear polycarbonate lens in a green tinted housing with an elasticated adjustment strap.

Class 1 optical clarity.

For the full range of workwear and protective eyewear please refer to our catalogue.

See full description
Specifications for Chemical Splash & Impact Resistant Safety Goggles
  • Resistance Features
    Impact-Resistant
    Chemical-Resistant
  • Standards Met
    EN166.B.
  • Lens Colour
    Clear
  • Frame Colour
    Green
  • MFR Part No.
    SG234-56
  • Lens Material
    Polycarbonate
  • Ventilation Type
    Indirect Ventilation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome