Premium Safety Goggles VIT332104

Premium Safety Goggles VIT332104

Order Code: ZT1295994PCopy

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 - 9£9.114%
10 - 19£8.738%
20 +£8.3512%

Order by 2pm, get it Tomorrow

Description

These Vitrex 33 2104 Premium Safety Goggles have a large frame with a wide angle, and impact and abrasion resistant, clear polycarbonate lens. The goggles are suitable for woodwork, home renovation, painting, and for use with most domestic power tools. They have unique indirect ventilation offering mist free vision, plus protection against dust and liquid splash. They will fit over most prescription spectacles and for a comfortable fit, the safety goggles have an adjustable, elasticated strap. Tested to EN166. CE Approved.

See full description
Specifications for Premium Safety Goggles VIT332104
  • Type
    Goggles
  • Lens
    Clear
  • Goggle Type
    Goggles
  • Material
    Polycarbonate
  • Standards Met
    CE Approved
    EN166
  • Product Type
    Safety Goggles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome