Safety Goggles, Clear - RLY9601905A
0
1
2

Safety Goggles, Clear - RLY9601905A

Order Code: ZT1405096XCopy

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.916%


Description

The Velia™ clear wraparound safety goggles offer 180° field of vision. Anti-fog for clear visibility, the polycarbonate lens protects against impact, liquid droplets, airborne particles and molten metal.

Features and Benefits
• Comfortable fit due to the pivoting head strap and soft padded seal
• Wide field of vision thanks to the strong polycarbonate lens
• Soft PVC/TPE frame and nose bridge further enhance wearer comfort
• Fits over prescription glasses for wearer convenience
• Indirect ventilation ensures comfort during prolonged wear
• Lightweight at just 84g
• Optical class 1 for the highest visual clarity

Typical Applications
• General industry

Standards
• CE
• EN 166 1 B T 9 K N
• EN 170

See full description
Specifications for Safety Goggles, Clear - RLY9601905A
  • Lens Colour
    Clear
  • Resistance Features
    Airborne Particles
    Anti-Fog
    Impact-Resistant
    Liquid Droplets
    Molten Metals
  • Series
    Velia
  • Standards Met
    EN 166 349BT
  • MFR Part No.
    RLY00221
  • Lens Material
    Polycarbonate
  • Ventilation Type
    Indirect Ventilation
  • Frame Colour
    Black
  • Frame Material
    PVC
    TPE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome