9169261 OTG Glasses - UVX9604344G

9169261 OTG Glasses - UVX9604344G

Order Code: ZT3611720S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.594%


Description

The uvex® super f OTG is designed to comfortably fit over most prescription spectacles, and serves as a practical alternative to safety prescription eyewear. Ideal for various applications, it ensures excellent protection for workers and site visitors alike. The unique frame design prioritises comfort, making it a game-changer for individuals needing reliable eye protection without compromising on affordability.

Features and Benefits
• Overspecs with a flat lens for wide field of vision
• Soft-grip temple ends for comfortable, secure fit
• Nose bridge designed for all-day comfort
• Robust polycarbonate lens with supravision coating provides added strength and longevity
• UV400 protection against dangerous UV radiation
• Lenses can be replaced for a sustainable solution
• Detectable for added safety

Typical Applications
• Construction
• Industrial
• Maintenance and repair
• Manufacturing

Standards
• CAT II
• EN 166:2001 1F T K N
• EN 170:2002

See full description
Specifications for 9169261 OTG Glasses - UVX9604344G
  • Lens Colour
    Clear
  • Frame Style
    Wraparound
  • Frame Colour
    Black
  • Standards Met
    EN 170
    EN 166
  • MFR Part No.
    9169261
  • Series
    Super F
  • Lens Material
    Polycarbonate
  • Frame Material
    PC-PBT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome