Fyxate Frameless Clear Lens
0
1
2

Fyxate Frameless Clear Lens

Order Code: ZT2491359S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%

Order by 12pm, get it Tomorrow

Description

These Sports style Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

This stylish range of sports-style safety glasses from Halo® feature a browless design for reduced weight and increased vision. They have a wraparound design for increased protection and are resistant to both impact and high temperatures.

They feature comfortable side arms for long-term use. The glasses are supplied in a microfibre cloth bag that can be used to protect the glasses when not in use but also to clean the lenses.

Features and Benefits
• Polycarbonate construction makes for a robust product
• Browless design for reduced weight and a larger field of vision
• Wraparound design for increased protection
• Resistant to high temperatures
• Impact-resistant to protect the eyes from debris
• Supplied in a microfibre cloth bag that can be used to protect the glasses when not in use but also to clean the lenses

Standards
• Halo® products are batch tested
• EN 166 1F T N
• EN 170
• Category level II

Notes
• Do not fit over prescription glasses

See full description
Specifications for Fyxate Frameless Clear Lens
  • MFR Part No.
    ESGL10210ST
  • Series
    Fyxate
  • Lens Colour
    Clear
  • Frame Colour
    Black
  • Frame Style
    Browless Frame
  • Resistance Features
    Heat-Resistant
    Impact-Resistant
  • Lens Material
    Polycarbonate
  • Frame Material
    Polycarbonate
  • Standards Met
    EN166 1ft EN170

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome