Base Sump Tray, Collection Capacity 240 L, LxWxH 1750 X 1300 X 250mm, With Grate, Painted Blue

Base Sump Tray, Collection Capacity 240 L, LxWxH 1750 X 1300 X 250mm, With Grate, Painted Blue

Order Code: ZT2712290S

£1,799.99 Inc VAT (20%)


Description

Base sump tray, collection capacity 240 l, LxWxH 1750 x 1300 x 250 mm, with grate, painted blue. Supplied = assembled. Sump capacity = 240 l. Type of grate = steel. Length = 1750 mm. Width = 1300 mm. Height = 250 mm. Material = sheet steel. Finish = painted. Colour = light blue RAL 5012. Max. load = 1000 kg/m². Clearance height = 100 mm. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable and water hazardous liquids. Weight = 133 kg. Convert existing shelving systems into regulation compliant hazardous goods storage shelving. Base sumps for placement under shelving systems. For regulation compliant indoor storage of drums, IBC/CTC containers and small containers on pallets etc. Robust 3 mm sheet metal construction. Approved for flammable and water hazardous liquids. 100 mm clearance height for easy handling with lifting devices. With or without zinc plated grate, max. load 1000 kg/m² (evenly distributed load) For positioning under shelving systems. Please enquire about other sizes and colours.

See full description
More like this
Specifications for Base Sump Tray, Collection Capacity 240 L, LxWxH 1750 X 1300 X 250mm, With Grate, Painted Blue
  • Material
    Sheet Steel
  • Load Capacity
    1000kg/m²
  • Finish
    Painted
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Clearance Height
    100mm
  • Sump Capacity
    240L
  • Height
    250mm
  • Material Thickness
    3mm
  • Grate Type
    Steel
  • Weight
    133kg
  • Length
    1750mm
  • Width
    1300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome