Base Sump Tray, Collection Capacity 1000 L, LxWxH 2650 X 1300 X 435mm, With Grate, Painted Red

Base Sump Tray, Collection Capacity 1000 L, LxWxH 2650 X 1300 X 435mm, With Grate, Painted Red

Order Code: ZT2712579S

£2,199.99 Inc VAT (20%)


Description

Base sump tray, collection capacity 1000 l, LxWxH 2650 x 1300 x 435 mm, with grate, painted red. Supplied = assembled. Sump capacity = 1000 l. Type of grate = steel. Length = 2650 mm. Width = 1300 mm. Height = 435 mm. Material = sheet steel. Finish = painted. Colour = flame red RAL 3000. Max. load = 1000 kg/m². Clearance height = 100 mm. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable and water hazardous liquids. Weight = 227 kg. Convert existing shelving systems into regulation compliant hazardous goods storage shelving. Base sumps for placement under shelving systems. For regulation compliant indoor storage of drums, IBC/CTC containers and small containers on pallets etc. Robust 3 mm sheet metal construction. Approved for flammable and water hazardous liquids. 100 mm clearance height for easy handling with lifting devices. With or without zinc plated grate, max. load 1000 kg/m² (evenly distributed load) For positioning under shelving systems. Please enquire about other sizes and colours.

See full description
More like this
Specifications for Base Sump Tray, Collection Capacity 1000 L, LxWxH 2650 X 1300 X 435mm, With Grate, Painted Red
  • Load Capacity
    1000kg/m²
  • Material
    Sheet Steel
  • Finish
    Painted
  • Colour
    Flame Red
  • Supplied
    Assembled
  • Weight
    227kg
  • Grate Type
    Steel
  • Sump Capacity
    1000L
  • Height
    435mm
  • Clearance Height
    100mm
  • Material Thickness
    3mm
  • Length
    2650mm
  • Width
    1300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome