Base Sump Tray, Collection Capacity 1000 L, LxWxH 2150 X 1300 X 505mm, With Grate, Painted Orange

Base Sump Tray, Collection Capacity 1000 L, LxWxH 2150 X 1300 X 505mm, With Grate, Painted Orange

Order Code: ZT2712492S

£1,799.99 Inc VAT (20%)


Description

Base sump tray, collection capacity 1000 l, LxWxH 2150 x 1300 x 505 mm, with grate, painted orange. Supplied = assembled. Sump capacity = 1000 l. Type of grate = steel. Length = 2150 mm. Width = 1300 mm. Height = 505 mm. Material = sheet steel. Finish = painted. Colour = yellow orange RAL 2000. Max. load = 1000 kg/m². Clearance height = 100 mm. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable and water hazardous liquids. Weight = 208 kg. Convert existing shelving systems into regulation compliant hazardous goods storage shelving. Base sumps for placement under shelving systems. For regulation compliant indoor storage of drums, IBC/CTC containers and small containers on pallets etc. Robust 3 mm sheet metal construction. Approved for flammable and water hazardous liquids. 100 mm clearance height for easy handling with lifting devices. With or without zinc plated grate, max. load 1000 kg/m² (evenly distributed load) For positioning under shelving systems. Please enquire about other sizes and colours.

See full description
More like this
Specifications for Base Sump Tray, Collection Capacity 1000 L, LxWxH 2150 X 1300 X 505mm, With Grate, Painted Orange
  • Material
    Sheet Steel
  • Finish
    Painted
  • Load Capacity
    1000kg/m²
  • Colour
    Yellow Orange
  • Supplied
    Assembled
  • Material Thickness
    3mm
  • Weight
    208kg
  • Length
    2150mm
  • Grate Type
    Steel
  • Width
    1300mm
  • Sump Capacity
    1000L
  • Clearance Height
    100mm
  • Height
    505mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome