Hook-in Sump Tray, Sump Capacity 200 L, LxW 2150 X 1250/915mm, Painted Orange

Hook-in Sump Tray, Sump Capacity 200 L, LxW 2150 X 1250/915mm, Painted Orange

Order Code: ZT2712595S

£1,399.99 Inc VAT (20%)


Description

Hook-in sump tray, sump capacity 200 l, LxW 2150 x 1250/915 mm, painted orange. Supplied = assembled. Sump capacity = 200 l. Type of grate = with zinc plated grate. Length = 2150 mm. Width = 1250 mm. Height = 140 mm. Material = sheet steel. Finish = painted. Colour = yellow orange RAL 2000. Max. load = 1000 kg/m². Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable and water hazardous liquids. Weight = 129 kg. Convert existing shelving systems into regulation compliant hazardous goods storage shelving. Placement on the cross beams or suspension directly in the shelf unit - distance between cross beams 915 mm. For regulation compliant indoor storage of drums and small containers on pallets etc. Robust 3 mm sheet metal construction. With zinc plated grate, max. load 1000 kg/m² (evenly distributed load) Approved for water hazardous liquids. Collection capacity 200 litres. For placement on the cross beams or suspension in the shelf unit. Distance between cross beams 915 mm.

See full description
Specifications for Hook-in Sump Tray, Sump Capacity 200 L, LxW 2150 X 1250/915mm, Painted Orange
  • Material
    Sheet Steel
  • Colour
    Reseda Green
  • Finish
    Painted
  • Load Capacity
    1000kg/m²
  • Supplied
    Assembled
  • Grate Type
    With Zinc Plated Grate
  • Width
    1250mm
  • Material Thickness
    3mm
  • Sump Capacity
    200L
  • Height
    140mm
  • Weight
    129kg
  • Length
    2150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome