G4 High Security Chain 1.2m x 10mm

G4 High Security Chain 1.2m x 10mm

Order Code: ZT1284527P

£56.99 Inc VAT (20%)
£59.995% off

Order by 2pm, get it Tomorrow

Description

Squire G4 High Security Chain is part of the Stronghold range of Squire chains. These chains offer very high security. Ideal for locking perimeter gates, substations, heavy goods vehicles etc. These chains would be recommended where there is an increased health and safety risk to the public or employees. Any chain displaying the Sold Secure logo has to undergo extensive and prolonged attack tests. This range has achieved Gold, proving that they are worthy of the respected Stronghold name. CRIMESTOPPERS supported. Length: 1200mm.Diameter: 10mm.

See full description
Specifications for G4 High Security Chain 1.2m x 10mm
  • MFR Part No.
    G4
  • Length
    120cm
  • Thickness
    10mm
  • Type
    Chain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome