KK350 S/S White Oxford Shirt 22"

KK350 S/S White Oxford Shirt 22"

Order Code: ZT2489462S

£18.99 Inc VAT (20%)


Description

The Oxford Classic Fit Men's Shirt from Kustom Kit® delivers smart and comfortable wear for the office.

Features and Benefits
• Fused stand up collar for consistent appearance
• Two pleats at the back for a better fit
• Left chest pocket for small item storage
• Single stitched yoke and armhole seams for minimum rubbing and irritation
• Machine washable at 50°C for convenience
• Double stitched side and sleeve seams for durability

Approvals
• Oeko-Tex®

See full description
Specifications for KK350 S/S White Oxford Shirt 22"
  • Material
    Cotton
    Polyester
  • MFR Part No.
    KK350
  • Series
    Oxford
  • Colour
    White
  • Sleeve Type
    Short Sleeve
  • Product Type
    Shirt
  • Gender
    Men
  • Collar Size
    22 -in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome