KK350 Mens 21in Short Sleeve Light Blue Oxford Shirt

KK350 Mens 21in Short Sleeve Light Blue Oxford Shirt

Order Code: ZT2673886S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.527%


Description

The Oxford Classic Fit Men's Shirt from Kustom Kit® delivers smart and comfortable wear for the office.

Features and Benefits
• Fused stand up collar for consistent appearance
• Two pleats at the back for a better fit
• Left chest pocket for small item storage
• Single stitched yoke and armhole seams for minimum rubbing and irritation
• Machine washable at 50°C for convenience
• Double stitched side and sleeve seams for durability

Approvals
• Oeko-Tex®

See full description
More like this
Specifications for KK350 Mens 21in Short Sleeve Light Blue Oxford Shirt
  • Material
    Polyester
    Cotton
  • Series
    Oxford
  • Colour
    Light Blue
  • MFR Part No.
    KK350
  • Gender
    Men
  • Collar Size
    21in
  • Product Type
    Shirt
  • Sleeve Type
    Short Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome