KF71442 Custom Door/Desk Plate 250X50MM

KF71442 Custom Door/Desk Plate 250X50MM

Order Code: ZT1186962X

£37.99 Inc VAT (20%)


Description

Suitable for display on doors or desks, this smart gold or silver aluminium name plate provides stylish and professional signage. Supplied with interchangeable engraved plastic laminate inserts, this 250 x 50mm plate also comes with self-adhesive backing and pre-drilled holes for mounting. A holder is supplied with the desk version for positioning on a level surface. There is enough space on the plate for two lines of custom text to be engraved.

See full description
Specifications for KF71442 Custom Door/Desk Plate 250X50MM
  • Material
    Aluminium
  • Fixing Method
    Self Adhesive
  • Overall Height
    50mm
  • MFR Part No.
    KF71442
  • Sign Type
    Door Sign
  • Sign Message
    Customisable
  • Primary Colour
    Silver
  • Overall Width
    250mm
  • Design
    RECEPTION
  • Legend/Symbol Colour
    Black
  • Braille
    No
  • Description
    Customisable
  • Overall Depth
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome