Snow Trax Black Womens (4.5 - 7) (UK)

Snow Trax Black Womens (4.5 - 7) (UK)

Order Code: ZT3081568S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Blade Colour: Silver/grey.
Blade Material: Steel.
Blade Size in: 1.2.
Blade Width mm: 1.
Boot Size: 4.5 - 7.
Coil Material: Steel.
Colour: Black.
Shoe Size: 4.5 - 7.Fits over most shoes or boots. Ideal for walking on ice and snow. Easy to put on and take off. High-strength abrasion resistant steel. When you walk it creates hundreds of biting contacts on the ice.

See full description
Specifications for Snow Trax Black Womens (4.5 - 7) (UK)
  • Colour
    Black
  • Blade Material
    Steel
  • Blade Width
    1mm
  • Shoe Size
    4.5 to 7
  • Blade Colour
    Silver
  • Coil Material
    Steel
  • Boot Size
    4.5 - 7
  • Blade Size
    1.2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome