Jalas 8203 Breathable Socks - Size 42

Jalas 8203 Breathable Socks - Size 42

Order Code: ZT3594482S

£5.49 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Ejendals Socks JALAS 8203 (S-42) - Size 43: Experience unparalleled comfort with these extra-soft bamboo viscose socks. Enjoy excellent breathability in all activities, thanks to the innovative material. The anatomical design ensures a perfect fit for both left and right feet, while easy maintenance allows for hassle-free washing at 40°C. Pure comfort, practicality, and style in one pair of socks.

Features and Benefits
• Size S
• Breathable material for a variety of activity
Extra-soft bamboo material

See full description
Specifications for Jalas 8203 Breathable Socks - Size 42
  • Size
    S - 42
  • Series
    Jalas
  • Colour
    Black
  • MFR Part No.
    8203-42-43

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome