Sea Boot Sock Cream Size 6-11 (PR)
0
1

Sea Boot Sock Cream Size 6-11 (PR)

Order Code: ZT1172905X

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.076%
10 +£4.7412%


Description

60% wool/40% acrylic blend. Classic rib welt provides extreme comfort. Extra long length for added comfort and protection. Specially engineered toe seam for maximum comfort.

Colour: Cream.

Specifications for Sea Boot Sock Cream Size 6-11 (PR)
  • Colour
    Cream
  • Gender
    Men
  • Pack Quantity
    1 Pair
  • Type
    Boot Socks
  • Size
    6-11
  • Material
    Wool
    Acrylic
Product Reviews -
2 years ago by Joanne
Good quality ,good price all we need

2 years ago by Alexander
Good quality, nice and warm, exactly what I wanted.

4 years ago
Great fit and keep my feet warm

4 years ago
Good quality and exactly as advertised

4 years ago by Wayne
Love these socks. Would recommend them

4 years ago by Alison
My husband loves them. Perfect fit.

5 years ago by Richard
Great fit, snug inside of my boots

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome