Stencil Set, Letters And Symbols, 6 Assorted Stencils, Cardboard

Stencil Set, Letters And Symbols, 6 Assorted Stencils, Cardboard

Order Code: ZT2693228S

£179.99 Inc VAT (20%)


Description

Stencil set, letters and symbols, 6 assorted stencils, cardboard. Supplied = assembled. Material = cardboard. Number of templates per set = 6 pcs. Colour = brown. Product type = marking stencils. Made oiled and reinforced special cardboard. High quality. Can be reused several times. Template set Stencils for spraying markings on company premises: entrances, exits, parking spaces, reserved areas, visitors' parking and disabled parking spaces etc. Consists of 6 stencils with large capitals, symbols and signs: - A B C D E F G H I J (letters 230 mm high, letters 100 mm wide) - K L M N O P Q R S T (letters 230 mm high, letters 100 mm wide) - U V W X Y Z - /(letters 230 mm high, letters 100 mm wide) - Disabled symbol (HxW 600 x 500 mm) - Pedestrians (HxW 620 x 400 mm) - Bicycle (HxW 480 x 556 mm)

See full description
Specifications for Stencil Set, Letters And Symbols, 6 Assorted Stencils, Cardboard
  • Material
    Cardboard
  • Product Type
    Marking Stencils
  • Colour
    Brown
  • Supplied
    Assembled
  • Number of Templates Per Set
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome