Administrator Thigh Wader Male Green

Administrator Thigh Wader Male Green


Select
£64.99 Inc VAT (20%)


See all variants from £64.99

Description

The Administrator Thigh Wader from Dikamar is specially developed to be used in fishery with slip-resistant sole reinforced knees 100% waterproof PVC coated polyester and mesh materials.Complete PVC Thigh WaderFully WaterproofInner lining made of mesh and polyester

Feature Attributes

Heel Type:
Flat
Fit:
Standard
Heel Height:
20
Gender:
Men
Sole Material:
PVC
Upper Material:
PVC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome