Welding Helmet 100V, Black, 75 11 20

Welding Helmet 100V, Black, 75 11 20

Order Code: ZT1174181X

£179.99 Inc VAT (20%)


Description

Ideal for occasional welders, the 3M Speedglas Welding Helmet 100 offers superior quality & protection at an affordable price.

Specifications for Welding Helmet 100V, Black, 75 11 20
  • Switching Time (Light-Dark)
    0.1ms
  • Standards Met
    BS EN379
    BS EN166 BT
    BS EN175 B
  • Helmet Colour
    Black
  • Shade Number
    12
    11
    10
    8
    9
    3
  • Power Type
    Battery
  • Type
    Welding Helmet
  • MFR Part No.
    7100166705
  • Viewing Field Width
    93mm
  • Switching Time (Dark-Light)
    40 to 250ms
  • Viewing Field Height
    44mm
  • Series
    Speedglas™

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome