Trolley - Storage comes with Grey Linbins - 4 Bins

Trolley - Storage comes with Grey Linbins - 4 Bins

Order Code: ZT3076840SCopy

£699.99 Inc VAT (20%)

Currently unavailable

Description

Bin Colour: Grey.
Bin Height mm: 295.
Bin Length mm: 455.
Bin Width mm: 420.
Colour: Grey.
Depth mm: 510.
Height mm: 990.
No. of Bins: 4.
Product Type: Trolleys with bins.
Trolley Depth mm: 510.
Trolley Height mm: 990.
Trolley Width mm: 1035.
Width mm: 1035.Available in 4 coloured bin options. Bin size H x W x L mm: 295 x 420 x 455 Trolley size H x W x D: 990 x 1035 x 510mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome