38mm Single Upright Pulley Black

38mm Single Upright Pulley Black

Order Code: ZT1717591SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%

Order by 3pm, get it Tomorrow

Description

The Perry single cast pulleys offer a versatile solution for effortlessly raising or lowering lightweight objects in both domestic and industrial settings. Constructed with a durable galvanized material, these pulleys provide extra protection against rust and corrosion, ensuring longevity and reliability. Whether used at home or in an industrial environment, these pulleys are designed to facilitate smooth and efficient movement, making them an ideal choice for various lifting applications.

Features and Benefits
• Versatile usage
• Easy to use, reliable mechanism
• Galvanised product has extra protection against rust and corrosion

Typical Applications
• Lower or raise lightweight objects

See full description
Specifications for 38mm Single Upright Pulley Black
  • Pulley Type
    Upright
  • Size
    57.5mm
  • Finish/Coating
    Black
  • Maximum Rope Diameter
    8mm
  • Wheel Type
    Nylon
  • MFR Part No.
    264-PP0000BK

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome