Steel Security Chain Round 900mm

Steel Security Chain Round 900mm

Order Code: ZT3929865S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 +£6.877%


Description

Tough, rounded, hardened steel links. Weather-resistant PVC sheath. Yellow passivated for increased corrosion resistance. Secures gates, bikes, garden furniture and valuable outdoor items. Internal link size 16 x 38mm for use with larger padlock shackles.

Specifications for Steel Security Chain Round 900mm
  • Product Type
    Security Chain
  • Material
    Hardened Steel
  • Link Size
    16 x 38mm
  • Shape
    Round
  • Colour
    Yellow
  • Length
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome