Roller Conveyor, Rotating, Max. Load 500 Kg, Roller Length 430mm

Roller Conveyor, Rotating, Max. Load 500 Kg, Roller Length 430mm

Order Code: ZT2674782S

£999.99 Inc VAT (20%)


Description

Roller conveyor, rotating, max. load 500 kg, roller length 430 mm. Supplied = assembled. Roller length = 430 mm. Roller spacing = 110 mm. Colour = pure orange RAL 2004. Overall height = 92 mm. Max. load = 500 kg. Model = rotating. For platform dimensions = 1010x520 mm. With turntable bearing - max. load 650 kg. For variable positioning when loading/unloading. Fixed with screw clamps. With folding stops at the front and back. Powder coated frame. Galvanised steel rollers with ball bearings. Overall height 92 mm. When using roller conveyors, please use with caution as the load centre will be displaced as the load is shifted on the rollers.

See full description
Specifications for Roller Conveyor, Rotating, Max. Load 500 Kg, Roller Length 430mm
  • Model
    Rotating
  • Supplied
    Assembled
  • Overall Height
    92mm
  • Colour
    Black Grey
  • Load Capacity
    500kg
  • Roller Length
    430mm
  • For Platform Dimensions
    1010x520mm
  • Roller Spacing
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome