Roller Conveyor, Fixed, For Euro Platform, Max. Load 1000 Kg

Roller Conveyor, Fixed, For Euro Platform, Max. Load 1000 Kg

Order Code: ZT2674829S

£1,399.99 Inc VAT (20%)


Description

Roller conveyor, fixed, for Euro platform, max. load 1000 kg. Supplied = assembled. Roller length = 708 mm. Roller spacing = 107 mm. Colour = pure orange RAL 2004. Overall height = 84 mm. Max. load = 1000 kg. Model = fixed. For platform dimensions = 1200x800 mm. Max. load 1000 kg. For working with heavy loads. Easy placement and removal. With folding stops at the front and back. Powder coated frame. Galvanised steel rollers with ball bearings. Overall height 84 mm. When using roller conveyors, please use with caution as the load centre will be displaced as the load is shifted on the rollers.

See full description
Specifications for Roller Conveyor, Fixed, For Euro Platform, Max. Load 1000 Kg
  • Supplied
    Assembled
  • Model
    Fixed
  • Overall Height
    84mm
  • Colour
    Telegrey
  • Load Capacity
    1000kg
  • Roller Length
    708mm
  • Roller Spacing
    107mm
  • For Platform Dimensions
    1200x800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome