Heavy Duty Vertical Drum Sling

Heavy Duty Vertical Drum Sling

Order Code: ZT3077380S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Capacity kg: 500.
Product Type: Vertical drum lifting.
Weight kg: 8.Easily moves and handles open or closed head, loaded 210 litre steel drums. Allows quick, gentle loading into overpacks/salvage drums. Keeps drums upright during lift, reducing spills and injuries. Capacity 500kg. Weight 8kg. CE marked. N.B. Hook not included.

Specifications for Heavy Duty Vertical Drum Sling
  • Capacity
    500kg
  • Product Type
    Vertical Drum Lifting
  • Weight
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome