Forklift Sweeper, Rigid, Width 2000mm

Forklift Sweeper, Rigid, Width 2000mm

Order Code: ZT2693813S

£2,499.99 Inc VAT (20%)


Description

Forklift sweeper, rigid, width 2000 mm. Supplied = assembled. Height = 360 mm. Width = 2000 mm. Depth = 305 mm. Material = metal, plastic. Weight = 50 kg. Colour = flame red RAL 3000. Sweeping width = 2000 mm. Product type = forklift sweepers. Forklift pockets for holding fork tips. Suitable for forklift trucks, wheel loaders and other transport vehicles with fork tips. Hardwearing brush elements, can be replaced individually. Forklift sweeper for fast and inexpensive sweeping of car parks, driveways, paths, storage sites, production halls etc. Sturdy steel construction, forklift pockets for holding fork tips, safety chain. Suitable for forklift trucks, wheel loaders and other transport vehicles with fork tips. Hardwearing brush elements, can be replaced individually.

See full description
Specifications for Forklift Sweeper, Rigid, Width 2000mm
  • Colour
    Flame Red
  • Product Type
    Forklift Sweepers
  • Supplied
    Assembled
  • Material
    Metal, Plastic
  • Sweeping Width
    2000mm
  • Width
    2000mm
  • Height
    360mm
  • Depth
    305mm
  • Weight
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome