Load Hook For 1 Fork Tip, Max. Load 1500 Kg, Orange

Load Hook For 1 Fork Tip, Max. Load 1500 Kg, Orange

Order Code: ZT2698986SCopy

£499.99 Inc VAT (20%)


Description

Load hook for 1 fork tip, max. load 1500 kg, orange. Supplied = assembled. Max. load = 1500 kg. Finish = painted. Colour = yellow orange RAL 2000. Fork pocket dimensions = 168x68 mm. Product type = load hooks. Swivel hook included. Screw-on anti-slip device. Raised by forklift or crane. Load hook for safe uptake and transport of heavy loads. With swivel hook and safety device against unintentional slippage. Raised by 1 fork tip or crane.

See full description
Specifications for Load Hook For 1 Fork Tip, Max. Load 1500 Kg, Orange
  • Colour
    Yellow Orange
  • Load Capacity
    1500kg
  • Finish
    Painted
  • Product Type
    Load Hooks
  • Supplied
    Assembled
  • Forklift Pocket Dimensions
    168x68mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome