Detachable Drawbar, Tubular Steel, With Plastic Handle

Detachable Drawbar, Tubular Steel, With Plastic Handle

Order Code: ZT2698836S

£109.99 Inc VAT (20%)


Description

Detachable drawbar, made of tubular steel, with plastic handle. Supplied = assembled. Material = tubular steel. Colour = light blue RAL 5012. Finish = powder coated. Product type = accessories for industrial shelf trucks. Suitable for EUROKRAFT and QUIPO dollies. Only one drawbar is required for multiple dollies. Simply attach and pull. Tubular steel, powder coated in light blue RAL 5012. Plastic handle.

Specifications for Detachable Drawbar, Tubular Steel, With Plastic Handle
  • Finish
    Powder-Coated
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Material
    Tubular Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome