3-in-1 Convertible Aluminium Sack Truck

3-in-1 Convertible Aluminium Sack Truck

Order Code: ZT3081768S

£319.99 Inc VAT (20%)
£329.993% off


Description

Capacity kg: 350.
Colour: Silver.
Material: Aluminium.
No. of Wheels: 4.
Overall Handtruck Height mm: 1212.
Overall Handtruck Length mm: 540.
Overall Handtruck Width mm: 521.
Overall Height mm: 1212.
Product Type: 3 in 1 handtrucks.
Weight kg: 12.6.
Wheel Type: Puncture proof.Capacity: handtruck 350kg, platform truck 400kg. High strength, lightweight aluminium. Quick one hand conversion - no pins or tools required. Hand grips for user safety. Wheel guards protect loads on wet/muddy terrain. Can be used as a traditional handtruck - easily converting to a platform truck or into a tilting truck, relieving the strain on the operator. H x W x D: handtruck 1212 x 521 x 540mm, platform truck 930 x 521 x 1181mm. On large 255mm dia. puncture proof wheels - giving a smooth ride even over uneven surfaces. Toe plate W x L: 480 x 250mm. Weight - 12.6kg.

See full description
Specifications for 3-in-1 Convertible Aluminium Sack Truck
  • Material
    Aluminium
  • Colour
    Silver
  • Capacity
    350kg
  • Overall Height
    1212mm
  • Wheel Type
    Puncture Proof
  • Number of Wheels
    4
  • Weight
    12.6kg
  • Overall Width
    521mm
  • Overall Handtruck Length
    540mm
  • Overall Handtruck Height
    1212mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome