Budget Tubular Steel Sack Truck, Capacity 100kg

Budget Tubular Steel Sack Truck, Capacity 100kg

Order Code: ZT3081617S

£219.99 Inc VAT (20%)
£229.994% off


Description

Capacity kg: 100.
Finish: Powder coated.
Footiron Length mm: 170.
Footiron Width mm: 300.
Material: Steel.
Material: Steel tube.
Overall Depth mm: 430.
Overall Height mm: 1140.
Overall Width mm: 540.
Toe Plate Length mm: 170.
Toe Plate Width mm: 300.
Weight kg: 11.
Wheel Diameter mm: 200.
Wheel Type: Rubber tyred.
Wheel Type: Solid Rubber.Capacity 100kg. Toe plate W x D: 300 x 170mm. On two 200mm dia. rubber tyred wheels. Curved crossbars. Epoxy powder coated finish. H x W x D: 1140 x 540 x 430mm. Weight: 11kg.

See full description
Specifications for Budget Tubular Steel Sack Truck, Capacity 100kg
  • Material
    Steel Tube
  • Overall Depth
    430mm
  • Capacity
    100kg
  • Overall Height
    1140mm
  • Overall Width
    540mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Weight
    11kg
  • Footiron Length
    170mm
  • Footiron Width
    300mm
  • Toe Plate Length
    170mm
  • Toe Plate Width
    300mm
  • Finish
    Powder-Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome