Designer Wall Ashtray, Sheet Steel, Powder Coated, Capacity 3 L

Designer Wall Ashtray, Sheet Steel, Powder Coated, Capacity 3 L

Order Code: ZT2731633S

£149.99 Inc VAT (20%)


Description

Designer wall ashtray, sheet steel, powder coated, capacity 3 l. Supplied = assembled. Ashtray capacity = 3 l. Material = sheet steel. Ashtray colour = charcoal. Fittings = inner container. Inner container material = steel, powder coated. Height = 320 mm. Width = 240 mm. Depth = 100 mm. Finish = powder coated. Weight = 0.8 kg. Feature = lockable. Place of use = indoor and outdoor use. Product type = wall mounted ashtrays. Easy to empty. Weather protected. Including assembly material and triangular utility key.

See full description
Specifications for Designer Wall Ashtray, Sheet Steel, Powder Coated, Capacity 3 L
  • Finish
    Powder-Coated
  • Product Type
    Wall Mounted Ashtrays
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Inner Container Material
    Steel Powder Coated
  • Depth
    100mm
  • Height
    320mm
  • Width
    240mm
  • Ashtray Colour
    Charcoal
  • Fittings
    Inner Container
  • Weight
    0.8kg
  • Ashtray Capacity
    3L
  • Features
    Lockable
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome