Riser Adjustable 50mm Pre-Galvanised Steel - SSAR50PG

Riser Adjustable 50mm Pre-Galvanised Steel - SSAR50PG

Order Code: ZT4976954S

£20.99 Inc VAT (20%)


Description

Legrand RISER ADJUSTABLE 50MM PRE-GALVANISED STEEL Risers SSAR50PG

More like this
Specifications for Riser Adjustable 50mm Pre-Galvanised Steel - SSAR50PG
  • Model
    Integrated coupler
  • Material
    Steel
  • Angle
    Adjustable
  • Change of Direction
    Rising/descending
  • Suitable For Cable Tray Width
    50mm
  • Surface Protection
    Pre-galvanised
  • Working Temperature
    20 - 120
  • Construction Type
    Adjustable bend
  • Suitable For Cable Tray Height
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome