Motorbike Handlebar Tie-Down Strap 900 X 35mm

Motorbike Handlebar Tie-Down Strap 900 X 35mm

Order Code: ZT3929309S

£9.99 Inc VAT (20%)

Currently unavailable

Description

Durable and protective 900 x 35mm nylon handlebar tie-down strap with double reinforced loops. Thick protective fleece sleeve helps prevent wear and scratches on vehicle parts. Secures motorcycles, motocross bikes, quadbikes, ATVs and jet-skis in vans and on trailers. Universal fit and easy adjustment. Use with standard S-hook ratchet tie-down straps (not included) .

Specifications for Motorbike Handlebar Tie-Down Strap 900 X 35mm
  • Product Type
    Handlebar Tie-Down Strap
  • Width
    35mm
  • Material
    Nylon
  • Length
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome