Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Machine Skates
(45)
Brand
(45)
EUROKRAFTbasic
(1)
Gedore
(3)
Holzmann
(1)
RAPTOR LOGO
(5)
Sealey
(3)
+7 more
Rating
(4)
(4)
Price
£4
£1.3K
£4 - £1.3K
Special Offers
(7)
BulkDiscount
(1)
NewProduct
(5)
ReducedPrice
(1)
Product Type
(32)
Adjustable Skate
(1)
Appliance Rollers
(1)
Adjustable Skates
(1)
Fixed Machinery Skate
(2)
Gliders
(1)
+7 more
Wheel Type
(7)
Nylon
(3)
Polyurethane
(4)
Platform Material
(7)
Beech multiplex
(3)
Beech Multiplex
(3)
MDF
(1)
Wheel Diameter
(8)
63mm
(1)
75mm
(1)
80mm
(1)
100mm
(4)
125mm
(1)
Loading Height
(5)
100mm
(1)
110mm
(1)
120mm
(1)
135mm
(1)
140mm
(1)
Panel Thickness
(5)
18mm
(4)
24mm
(1)
Weight Capacity
(16)
1,000kg
(1)
12,000kg
(1)
12000kg
(2)
2,000kg
(1)
20,000kg
(1)
+6 more
Roller Material
(10)
Nylon
(1)
Sealed Nylon
(6)
Steel
(3)
No of Axles
(4)
2
(3)
3
(1)
Additional Features
(26)
Connected by Two Steel Rods making one Skate Adjustable from 500mm to 1400mm
(1)
Connected by Two Steel Rods making one Skate Adjustable from 720mm to 1500mm
(2)
Fitted With Handle for Ease of carrying & Positioning
(7)
Fitted with Rubber Surface
(9)
Maintenance Free
(7)
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Machine Skates
Find Machine Skates Products
Sort By
List View
Grid View
Fixed Load Shifting Skates
By
Ttc Lifting Gear
Get it by
Mon, 30th Dec
From
£59.99
Inc VAT
View 4 Variants
1000Kg Skate with Castors (2 Swivel)
By
RAPTOR LOGO
Get it in
12-17
working days
#NewProduct
£179.99
Inc VAT
1
Add To Basket
Load Moving Skate Kits - SK Series C/W Handle/Parallel Rods - 12,000Kg
By
RAPTOR LOGO
Get it in
12-17
working days
#NewProduct
£699.99
Inc VAT
1
Add To Basket
Load Moving Skate Kits - SK Series C/W Handle/Parallel Rods - 24,000Kg
By
RAPTOR LOGO
Get it in
12-17
working days
#NewProduct
£999.99
Inc VAT
1
Add To Basket
Load Moving Skate Kits - SK Series C/W Handle/Parallel Rods - 6 - 000Kg
By
RAPTOR LOGO
Get it in
12-17
working days
#NewProduct
£449.99
Inc VAT
1
Add To Basket
1000Kg Skate with Castors (4 Swivel)
By
RAPTOR LOGO
Get it in
12-17
working days
#NewProduct
£219.99
Inc VAT
1
Add To Basket
GT Moving Skates
By
Viper
Get it by
Tue, 7th Jan
From
£499.99
Inc VAT
View 5 Variants
Heavy Duty Fixed Machinery Skate
By
Warrior
Get it by
Thu, 2nd Jan
From
£269.99
Inc VAT
View 2 Variants
30000kg Heavy Duty Skate Kit
By
Warrior
Get it by
Thu, 2nd Jan
£699.99
Inc VAT
1
Add To Basket
Heavy Duty Steerable Machine Skate
By
Warrior
Get it by
Thu, 2nd Jan
From
£299.99
Inc VAT
View 3 Variants
Heavy Duty Machinery Adjustable Skate
By
Warrior
Get it by
Thu, 2nd Jan
From
£399.99
Inc VAT
View 3 Variants
Wheel Skate Capacity
By
Sealey
Get it by
Mon, 6th Jan
From
£159.99
Inc VAT
View 2 Variants
Wheel Skate Hydraulic 680kg Capacity
By
Sealey
Get it by
Mon, 6th Jan
£299.99
Inc VAT
1
Add To Basket
UFE410-FLEX 410kg Universal Moving Device
By
Holzmann
Get it by
Mon, 30th Dec
£99.99
Inc VAT
1
Add To Basket
Load Moving System
By
Ttc Lifting Gear
Get it in
11-16
working days
From
£339.99
Inc VAT
View 3 Variants
Machine Moving Skates
By
Ttc Lifting Gear
Get it in
12-17
working days
From
£419.99
Inc VAT
View 2 Variants
Roller for Workmo
By
Gedore
Get it in
2-7
working days
From
£199.99
Inc VAT
View 2 Variants
Roller skids (pair) for WorkMo W2+W3
By
Gedore
Get it in
2-7
working days
£103.99
Inc VAT
1
Add To Basket
Transport Dolly, LxW 575 X 300 mm, Max. Load 200 kg
By
EUROKRAFTbasic
Get it in
6-8
working days
£69.99
Inc VAT
1
Add To Basket
Expander Transport Dolly, mm 1332, LxW 857 X 490 mm, Max. Load 200 kg
By
WAGNER - SYSTEM GMBH
Get it in
11-14
working days
£109.99
Inc VAT
1
Add To Basket
Professional Transport Dollies
By
WAGNER - SYSTEM GMBH
Get it in
11-14
working days
From
£99.99
Inc VAT
View 2 Variants
Barrera Transport Dolly, mm 1379, LxW 800 X 600 mm, Max. Load 400 kg
By
WAGNER - SYSTEM GMBH
Get it in
11-14
working days
£249.99
Inc VAT
1
Add To Basket
MaxiGRIP Transport Dolly, mm 1085, LxW 575 X 300 mm, Max. Load 400 kg
By
WAGNER - SYSTEM GMBH
Get it in
11-14
working days
£102.99
Inc VAT
1
Add To Basket
Professional Transport Dolly, mm 1349, LxW 1200 X 800 mm, Max. Load 1000 kg
By
WAGNER - SYSTEM GMBH
Get it in
11-14
working days
£539.99
Inc VAT
1
Add To Basket
Heavy Duty Trestle 150kg
By
Silverline
Get it in
11-16
working days
£25.99
Inc VAT
1
Add To Basket
Appliance Rollers Steel Pair
By
Select
Get it in
5-6
working days
£15.99
Inc VAT
1
Add To Basket
Gliders 10 Piece 0.02kg
By
SupaDec
Get it in
5-6
working days
#BulkDiscount
#ReducedPrice
£4.19
Inc VAT
£4.99
16% off
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome