Combination Shelf Unit, Steel Panel, 4 Shelves

Combination Shelf Unit, Steel Panel, 4 Shelves


Select
Select
Select
£1,199.99 Inc VAT (20%)


See all variants from £1,199.99


Description unavailable

Feature Attributes

Product Type:
Office Shelving Units
Supplied:
Assembled
Worktop Depth:
433 mm
Number of Shelves:
4
Height:
1956 mm
Depth:
432 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome