Double Door Cupboard, HxW 830 X 800mm, Plastic Panel, 1 Shelf, Charcoal/Light Grey/Light Grey

Order Code: ZT2724861S

£1,249.99 Inc VAT (20%)
£1,299.993.5% off


Description

Double door cupboard, HxW 830 x 800 mm, plastic panel, 1 shelf, charcoal/light grey/light grey. Supplied = assembled. Width = 800 mm. Height = 830 mm. Depth = 432 mm. Body colour = charcoal RAL 7016. Material = steel, powder coated. Product type = double door cupboards. Door type = hinged door. Door colour = light grey RAL 7035. Number of doors = 2 pcs. Number of shelves = 1 pcs. Shelf material = steel, powder coated. Shelf colour = graphite black RAL 9011. Max. shelf load = 44 kg. Feature = lockable. Lock type = rotary cylinder lock with three bolt mechanism incl. 2 keys. Number of lever arch file heights = 2 pcs. Internal fittings = 1 shelf. Opening angle of doors = 120 °. Puristic storage space for folders, files and office supplies. The classic cupboard among the filing cupboards. Streamlined design. Practical functionality. Body: sturdy, welded steel body, powder coated. With height adjustment screws as standard. Doors: torsion resistant, double shell sheet steel doors with slim bar handle with a classic and elegant appearance. Door opening angle up to 120°. Secure three bolt locking mechanism with rotary cylinder lock incl. 2 keys. Melamine coated cover panel, 25 mm, with ABS edge strip. Configuration: 1 steel shelf, painted graphite black RAL 9011 for 2 file heights, max. shelf load 44 kg. Supplied fully assembled. Common key locks on request.

See full description
Specifications for Double Door Cupboard, HxW 830 X 800mm, Plastic Panel, 1 Shelf, Charcoal/Light Grey/Light Grey
  • Product Type
    Double Door Cupboards
  • Supplied
    Assembled
  • Material
    Steel, Powder Coated
  • Shelf Capacity
    44kg
  • Body Colour
    Charcoal
  • Door Colour
    Light Grey
  • Number of Shelves
    1
  • Depth
    432mm
  • Width
    800mm
  • Height
    830mm
  • Shelf Material
    Steel Powder Coated
  • Door Opening Angle
    120°
  • Internal Fittings
    1 Shelf
  • Features
    Lockable
  • Door Type
    Hinged Door
  • Number of Doors
    2
  • Shelf Colour
    Graphite Black