Truck With Long Panels

Truck With Long Panels

Order Code: ZT3082412SCopy

£539.99 Inc VAT (20%)

Currently unavailable

Description

Capacity kg: 500.
Frame Colour: Blue.
Frame Finish: Powder coated paint.
Frame Material: Steel.
Handle Height mm: 900.
Handle Material: Steel, 25mm dia.
No. of Wheels: 4.
Overall Height mm: 900.
Overall Length mm: 1000.
Overall Width mm: 700.
Platform Colour: Brown.
Platform Height mm: 260.
Platform Material: MDF laminate.
Side/End Depth mm: 400.
Side/End Material: MDF laminate.
Weight kg: 34.5.
Wheel Brakes: No.
Wheel Diameter mm: 200.
Wheel Type: 2 fixed, and 2 swivel rubber tyred castors .500kg capacity. Blue powder coated steel frame with laminated MDF platform. Laminated MDF side panels, height 400mm. 25mm dia. steel tube handles to two sides, height 900mm. Platform height 260mm. On 2 fixed, and 2 swivel rubber tyred castors, 200mm dia. 5 year guarantee. Self assembly required. Overall L x Wx H: 1000 x 700 x 900mm.

See full description
Specifications for Truck With Long Panels
  • Frame Material
    Steel
  • Overall Height
    900mm
  • Overall Width
    700mm
  • Capacity
    500kg
  • Wheel Diameter
    200mm
  • Platform Material
    MDF laminate
  • Number of Wheels
    4
  • Overall Length
    1000mm
  • Side/End Material
    Laminated MDF
  • Platform Colour
    Brown
  • Handle Height
    900mm
  • Side/End Depth
    400mm
  • Frame Finish
    Powder coated paint
  • Handle Material
    Steel, 25mm dia
  • Platform Height
    260mm
  • Weight
    34.5kg
  • Frame Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome