1000kg Manually Operated Pallet Stacker, 1000kg 1600mm Lift

1000kg Manually Operated Pallet Stacker, 1000kg 1600mm Lift

Order Code: ZT3491976S

£2,099.99 Inc VAT (20%)


Description

Robust single mast stacker, with fixed forks.Ergonomic, plastic coated pump handle, with 3 position control lever.Alternative foot pedal lifting.Strong, reliable steel pulley and chain mechanism.Overload safety pressure valve.On 150mm dia. nylon rear castors, 80mm dia. front nylon rollers.Fork L x W: 1150 x 550mm.Fork lift height (lowered) 90mm.

Specifications for 1000kg Manually Operated Pallet Stacker, 1000kg 1600mm Lift
  • Product Type
    Manual Pallet Stacker
  • Load Capacity
    1000kg
  • Material
    Steel
  • Wheel Type
    Nylon
  • Lift Height
    1600mm
  • Fork Height Lowered
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome