1500KG Electric Pallet Stacker G UP 3

1500KG Electric Pallet Stacker G UP 3

Order Code: ZT4945999S

£4,199.99 Inc VAT (20%)


Description

1500kg Electric Pallet Stacker - G-UP-3
Product Overview
The 1500kg Electric Pallet Stacker - G-UP-3 is a fully powered solution designed to enhance material handling efficiency in industrial settings. With a lifting capacity of 1,500 kg and a maximum lift height of 3,000 mm, this stacker is ideal for warehouses, factories, and distribution centers, facilitating the easy lifting and transportation of heavy loads.

Key Features
Robust Construction: Reinforcing ribs between the inner and outer masts ensure stability, preventing forward lean when lifting loads.
Efficient Drive System: Equipped with a permanent magnet motor drive system that is compact, lightweight, and highly efficient.
User-Friendly Controls: Features an integrated key switch and battery indicator on the handle, along with a four-color LED power meter for easy monitoring.
Safety Enhancements: Includes a waterproof microswitch and a standard tortoise mode for controlled, slower movements when necessary.
Maintenance-Free Battery: Comes with a maintenance-free battery, reducing downtime and upkeep requirements.
Specifications
Capacity (kg) Lift Height (mm) Closed Height (mm) Weight (kg) Total Height When Raised (mm) Fork Dimensions (mm) Turning Radius (mm)
1,500 3,000 1,995 495 3,424 1,150 x 570 1,342
Applications
Warehousing: Streamlines the stacking and retrieval of pallets, optimizing storage space.
Manufacturing: Assists in the efficient movement of materials and products along production lines.
Distribution Centers: Enhances the loading and unloading processes, improving overall workflow.
Related Products
Electric Hydraulic Stacker - LTKIE400/1500A: Suitable for handling small pallets up to 400 kg with adjustable forks and optional removable platform.
Manual Pallet Stacker with Adjustable Forks - LTKI500/1600A: Ideal for manual lifting tasks with adjustable forks for versatility.
Lithium Powered Pallet Truck 1500kg Capacity - F15: A compact and efficient solution for moving pallets with ease.
Order Now
Enhance your material handling operations with the 1500kg Electric Pallet Stacker - G-UP-3. Order today and benefit from free delivery to UK mainland (excluding Highlands & Northern Ireland).

See full description
Specifications for 1500KG Electric Pallet Stacker G UP 3
  • Load Capacity
    1500kg
  • Product Type
    Pallet Stacker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome